AV3256PMIR - ARECONT VISION - 3 MP MegaDome2 | Anixter
AV3256PMIR | ARECONT VISION

ARECONT VISION | AV3256PMIR | 3 MP MegaDome2 Camera, 2048x1536, 21 fps, WDR, IR LED Array, Day/Night, 3-9 mm Remote Focus, Remote Zoom P-Iris Lens

  • Manufacturer # AV3256PMIR
  • Anixter #501345
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

The AV3256PM MegaDome 2 series network camera is part of Arecont Vision's Wide Dynamic Range line of H.264 MegaDome 2 series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 2048x1536 megapixel resolution at full video frame rates of 21 fps. The AV3255AM camera line provides an all-in-one solution with integrated 3 megapixel camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of binned mode, PSIA co mpliance, privacy masking, extended motion detection and flexible cropping, the AV3256PM is a high sensitivity, PoE (IEEE 802.3af) compliant camera. Built with Arecont Vision's massively-parallel MegaVideo technology, this camera offers over four time s the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product

This part s been discontinued by the supplier.

Features
  • All-In-One, Wide Dynamic Range MegaDome 2 with Motorized P-Iris Lens
  • Remote Focus, Remote Zoom and P-Iris Lens
  • The Fastest Frame Rates on the Market
  • PSIA and ONVIF Conformant
  • Total PoE Solution to Power Camera, IR LEDs and Fan (No Auxiliary Power Required)
  • Binning Mode Improves Low-Light Performance in 3MP Versions
  • New User-Friendly Webpage
  • Dual Encoder H.264/MJPEG
  • Privacy Mask, Motion Detection, Flexible Cropping and Forensic Zooming
  • IP66 and Vandal-Resistant Dome, IK-10 Rated
  • True Day/Night Functionality with Removeable IR Cut Filter
  • Easily Adjustable 3-Axis Gimbal
Specifications
  • WDR IP Camera With IR LED's
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items