AV3326DNIR - ARECONT VISION - 3MP | Anixter
AV3326DNIR | ARECONT VISION

ARECONT VISION | AV3326DNIR | 3MP MicroBullet, WDR, 2048x1536, 21fps, MJPEG/H.264, SNAPstream, IR LED Array, Day/Night, 2.8-8mm Remote Focus, Remote Zoom, IP66, IK-10, PoE

  • Manufacturer # AV3326DNIR
  • Anixter #881757
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: FIXED 2.8 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items