Select Country and Language Europe, Middle East & Africa / English
Change Country
AV3456DN-F-NL | ARECONT VISION

ARECONT VISION | AV3456DN-F-NL | 3MP MicroDome(TM), WDR, Day/Night, 2048x1536, 21 fps, In-ceiling Flush Mount, Indoor, IK-10, Microphone, PoE, No Lens

  • Manufacturer # AV3456DN-F-NL
  • Anixter #610147
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items