AV3556DN-S-NL | ARECONT VISION

ARECONT VISION | AV3556DN-S-NL | Network Camera, IP, Micro Dome, G2, 3 Megapixel, 21 FPS, Surface Mount, Day/Night, Indoor/Outdoor, WDR, 2048 x 1536 Resolution, 5.5 Watt, IP66, IK10, PoE

  • Manufacturer # AV3556DN-S-NL
  • Anixter #660024
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • SNAP Stream (Smart Noise Adaptation and Processing) Capability to Reduce Bandwidth without Impacting Image Quality
  • Binning Mode
  • Corridor View Allows 90 Degree Image Rotation for Better Coverage in Hallways and Corridors
  • Privacy Mask, Motion Detection,Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting and Forensic Zooming
  • Easily Adjustable 3-Axis Gimbal
  • Network Protocols Include 802.1x, IPV6, QoS, DHCP
  • Total Power Over Ethernet
  • Ultra Low Profile Design/Small Size
  • IK-10 Impact Resint
  • Made in USA
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items