AV40185DN-HB - ARECONT VISION - 40 Megapixel | Anixter
AV40185DN-HB | ARECONT VISION

ARECONT VISION | AV40185DN-HB | 40 Megapixel 180º Panoramic IP Camera, 1.5 fps, Day/Night,7.2 mm f/2.4 Lens, Heater/Blower

  • Manufacturer # AV40185DN-HB
  • Anixter #515517
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 40 MEGAPIXELS
Signal Process: IP
Description

The AV40185 SurroundVideo series network camera is a dual encoder (H.264 & MJPEG), 40 Megapixel resolution, IP addressable 180 degree panoramic Day/Night IP camera. The AV40185 SurroundVideo camera line provides an all-in-one solution with integrated four high sensitivity 10 megapixel sensors, 7.2 mm lens, vandal-resistant dome enclosure with rated IP66 for water and dust protection, and optional heater/blower. Using MegaVideo technology, these cameras offer bandwidth and storage efficiency of up to 10X on average over traditional megapixel counterparts The AV40185 is a PoE (IEEE 802.3af) compliant day/night camera with optional heater and bower configurations. Built with Arecont Vision's proprietary massively-parallel MegaVideo technology, the AV40185 has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution field of view and regions of interest for high definition forensic zooming. Binning technique improves low-light performance, increases sensitivity and produces better SNR by combining and averaging pixels.

Must be a reseller to purchase this product

Features
  • World's First 40MP H.264 Day/Night 180 Panoramic Megapixel Cameras
  • Unparalleled High Definition Resolution to Substitute up to Sixty-five Analog Cameras
  • All-in-one H.264 Day/Night SurroundVideo 180 Solution with Heater & Blower
  • IP66 and Vandal-resistant Dome
  • Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt
  • Hard ceiling mount and Surface mount with optional pendant mount and wall mount
  • +/- 5 Electrical Vertical Alignment to Locate Each Sensor Position
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • Bit Rate Control
  • Privacy Mask
  • Multi-Streaming
  • Forensic Zooming
  • Binned Mode to increase Sensitivity
  • Reduced Overall System Cost
Specifications
  • Panoramic IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items