AV5115DNV1 - ARECONT VISION - 5 Megapixel, | Anixter
AV5115DNV1 | ARECONT VISION

ARECONT VISION | AV5115DNV1 | 5 Megapixel, 14 fps, Day/Night H.264/MJPEG, Compact IP Camera

  • Manufacturer # AV5115DNV1
  • Anixter #497149
PoE: NO
Signal Process: IP
Description

5 Megapixel, 14 fps, H.264/MJPEG Day/Night Camera, 2592x1944, motorized IR cut filter, Compact, 12 V DC/24 V AC/PoE, Binning

Must be a reseller to purchase this product. This part has been discontinued by the supplier. Use 947032 as a suggested replacement.

Features
  • Superior low light performance sensor
Specifications
  • Compact IP Cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items