Select Country and Language Europe, Middle East & Africa / English
Change Country
AV5245DN-01-DA-LG | ARECONT VISION

ARECONT VISION | AV5245DN-01-DA-LG | 5MP MegaBall(TM) 2, Day/Night, 2592x1944, 14 fps, 0.98 mm (Short axis) and 1.12 mm (Long axis) Panomorph Lens, In-ceiling/Surface Mount, Microphone, Indoor Dome, 12 V DC/24 V AC/PoE

  • Manufacturer # AV5245DN-01-DA-LG
  • Anixter #548985
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • Remote focus/zoom with P-iris lens
Specifications
  • Standard IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items