AV5255AMIR-A - ARECONT VISION - 5 MP | Anixter
AV5255AMIR-A | ARECONT VISION

ARECONT VISION | AV5255AMIR-A | 5 MP MegaDome2 Camera, 2592x1944, 14 fps, IR LED Array, Day/Night, 3.6-9 mm Remote Focus, Remote Zoom Auto Iris Lens, Audio

  • Manufacturer # AV5255AMIR-A
  • Anixter #484235
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

The AV5255AMIR-A MegaDome 2 series network camera is part of Arecont Vision's full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 2592x1944 megapixel resolution at full video frame rates of 14 fps. The AV5255AMIR-A camera line provides an all-in-one solution with integrated 5 megapixel camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of binned mode, PSIA compliance , privacy masking, extended motion detection and flexible cropping, the AV5255AMIR-A is a high sensitivity, PoE (IEEE 802.3af) compliant camera with IR LEDs and Audio. Built with Arecont Vision's massively-parallel MegaVideo technology, this camera of fers over four times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features
  • 5 MP Day/Night, 3-9mm F1.2 Lens, Remote Focus, Remote Zoom, Auto-Iris w/ IR LEDs
  • 3-Axis Gimbal, IP66 and Vandal-resistant Dome
  • Audio
  • Binned Mode for Increased Low Light Performance
  • On-Camera, Real-Time Motion Detection and Privacy Mask
  • PoE & Auxiliary Power: 12-48V DC / 24V AC
  • Dual Encoder H.264 (MPEG 4, Part 10)/MJPEG
  • Bit Rate Control
  • Multi-Streaming
Specifications
  • MegaDome 2 Series IP Camera With IR LED's, Audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items