AV8185CO | ARECONT VISION

ARECONT VISION | AV8185CO | 8.0 Megapixel Color Only H.264/MJPEG 180 Camera, 6400x1200, 4 x 8mm MP Lens, Surface/hard-ceiling mount, Indoor/Outdoor, IP66

  • Manufacturer # AV8185CO
  • Anixter #459316
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

The AV8185 SurroundVideo series network camera is a dual encoder (H.264 & MJPEG), 8 Megapixel resolution, IP addressable 180 degree panoramic IP camera. The AV8185DN SurroundVideo camera line provides an all-in-one solution with integrated four high sensitivity 2 megapixel sensors, 8 mm lens, vandal-resistant dome enclosure with rated IP66 for water and dust protection, and optional heater/blower. Using MegaVideo technology, these cameras offer bandwidth and storage efficiency of up to 10X on ave rage over traditional megapixel counterparts. The AV8185 is a PoE (IEEE 802.3af) compliant camera with Color, Day/Night and optional heater & blower configurations. Built with Arecont Vision's proprietary massively-parallel MegaVideo technology, the A V8185DN has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution field of view and regions of interest for high definition forensic zooming.


Must be a reseller to purchase this product

This part haeen discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items