AV8185DN | ARECONT VISION

ARECONT VISION | AV8185DN | 8 Megapixel 180º Panoramic IP Camera, 6 fps, Day/Night, 7.8 mm f/1.8 IR Lens

  • Manufacturer # AV8185DN
  • Anixter #432647
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

The AV8185 SurroundVideo series network camera is a dual encoder (H.264 & MJPEG), 8 Megapixel resolution, IP addressable 180 degree panoramic IP camera. The AV8185DN SurroundVideo camera line provides an all-in-one solution with integrated four high sensitivity 2 megapixel sensors, 8 mm lens, vandal-resistant dome enclosure with rated IP66 for water and dust protection, and optional heater/blower. Using MegaVideo technology, these cameras offer bandwidth and storage efficiency of up to 10X on ave rage over traditional megapixel counterparts. The AV8185 is a PoE (IEEE 802.3af) compliant camera with Color, Day/Night and optional heater and blower configurations. Built with Arecont Vision's proprietary massively-parallel MegaVideo technology, the AV8185DN has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution field of view and regions of interest for high definition forensic zooming.

Must be a reseller to purchase this product. This part has been discontinued by the supplier. Use 783555 as a suggested replacement.

This part has been discontinued by the supplier. Use AXE 783556 as suggested replacement.

Features
  • World's First 8MP H.264 Day/Night 180 Panoramic Megapixel Cameras
  • Fastest Frame Rate on the Market: - 6fps @ 8MP ; 22 fps @ 2MP
  • Unparalleled High Definition Resolution to Substitute up to 24 Analog Cameras
  • All-in-one H.264 Day/Night SurroundVideo 180 Solution
  • IP66 and Vandal-resistant Dome
  • Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt
  • Hard ceiling mount and Surface mount with optional pendant mount and wall mount
  • +/- 5 Electrical Vertical Alignment to Locate Each Sensor Position
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • Bit Rate Control
  • Privacy Mask
  • Multi-Streaming
  • Forensic Zooming
  • Reduced Overall System Cost
Specifications
  • Pixel Density: 8.00 MP
  • Frame Rate: 6 fps
  • Full Field of View Resolutions: 6400(H)x1200(V) 8 megapixel total 3200(H)x600(V) 2 MP total (1/4 resolution)
  • Horizontal Sensor Size: 6.7 mm
  • Vertical Sensor Size: 5 mm
  • Product Imaging: Four 2 megapixel CMOS im sensors 1600(H) x 1200(V) pixel array each sensor optical format Bayer mosaic RGB filter Minimum illumination of: Color: 0.2 Lux @ F2.0 Day/Night: 0 Lux, IR sensitive Dynamic range 61 dB Maximum SNR 50 dB Moonlight(tm) mode - extended exposure and pro prietary noise cancellation
  • Cropped Resolution: 3200(H)x600(V)
  • Data Transmission: Video frame rate up to: - 6 fps @ 6400x1200 Compression type - H.264 (MPEG4, Part 10) - Motion JPEG 21 levels of quality TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 8 non-identical streams
  • Programmability: +/- 5 Electrical Vertical Alignment to adjust sensor position Privacy mask Auto Exposure (AE ) and Gain Control (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60
  • Mechnical: Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt Hard ceiling mou nt and surface mount embedded Die-cast aluminum chassis with 5.5" vandal-resistant polycarbonate dome bubble Conduit 3/4" NPT standard Total Unit dimensions: 6.9 x 6.55 in (H), bubble only: 5.5 x 3.4 in (H) 175 x 166 mm (H), bubble only: 140 x 87 mm (H ) 3.81 lbs (1.75 kg)
  • Electrical: General purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC Power consumption:9 watts maximum Heater & Blower Electrical - Voltage Input: 12V to 20V DC/24VAC (separate power required) - Power Output: 11W Max (DC12V)
  • 13W Max (AC24V) - Heater Switch: On: 17C (62.6 F), Off: 30 C (86 F) - Blower Switch: On: 10C (50F), Off: 15 C (59 F) - Blower Switch: On: 50C (122 F), Off: 45 C (113F)
  • Environment: IP66 weatherprooing standard Operating temperature: No Heater: 0C (32 F) to +60C (140 F) With Heater: -30C (-22 F) to +60C (140 F) Stable image temperature: 0C (32 F) to +50C (122 F) Storage temperature: -30 C (-22 F) to 60 C (140 F) Humidity 0% to 90% (no n condensing)
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items