Select Country and Language Europe, Middle East & Africa / English
Change Country
AV8365DN | ARECONT VISION

ARECONT VISION | AV8365DN | 8 Megapixel 360 Panoramic IP Camera, 6 fps, Day/Night, 3.5 mm f/1.8 IR Lens

  • Manufacturer # AV8365DN
  • Anixter #432650
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

The AV8365 SurroundVideo series network camera is a dual encoder (H.264 & MJPEG), 8 Megapixel resolution, IP addressable 180 degree panoramic IP camera. The AV8365 SurroundVideo camera line provides an all-in-one solution with integrated four high sensitivity 2 megapixel sensors, 4 mm lens, vandal-resistant dome enclosure with rated IP66 for water and dust protection, and optional heater/blower. Using MegaVideo technology, these cameras offer bandwidth and storage efficiency of up to 10X on average over traditional megapixel counterparts The AV8365 is a PoE (IEEE 802.3af) compliant camera with Color, Day/Night and optional heater and bower configurations. Built with Arecont Vision's proprietary massively-parallel MegaVideo technology, the AV8365 has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution field of view and regions of interest for high definition forensic zooming.

Must be a reseller to purchase this product

Features
  • World's First 8MP H.264 Day/Night 360 Panoramic Megapixel Cameras
  • Fastest Frame Rate on the Market: - 6fps @ 8MP ; 22 fps @ 2MP
  • Unparalleled High Definition Resolution to Substitute up to 24 Analog Cameras
  • All-in-one H.264 Day/Night SurroundVideo 360 Solution
  • IP66 and Vandal-resistant Dome
  • Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt
  • Hard ceiling mount and Surface mount with optional pendant mount and wall mount
  • +/- 10 tilt adjustment to locate sensor angle
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • Bit Rate Control
  • Privacy Mask
  • Multi-Streaming
  • Forensic Zooming
  • Reduced Overall System Cost
Specifications
  • Pixel Density: 8.00 MP
  • Frame Rate: 6 fps
  • Full Field of View Resolutions: 6400(H)x1200(V) 8 megapixel total 3200(H)x600(V) 2 MP total (1/4 resolution)
  • Horizontal Sensor Size: 6.7 mm
  • Vertical Sensor Size: 5 mm
  • Product Imaging: Four 2 megapixel CMOS im sensors 1600(H) x 1200(V) pixel array each sensor optical format Bayer mosaic RGB filter Minimum illumination of: Color: 0.2 Lux @ F2.0 Day/Night: 0 Lux, IR sensitive Dynamic range 61 dB Maximum SNR 50 dB Moonlight(tm) mode - extended exposure and pro prietary noise cancellation
  • Cropped Resolution: 3200(H)x600(V)
  • Data Transmission: Video frame rate up to: - 6 fps @ 6400x1200 Compression type - H.264 (MPEG4, Part 10) - Motion JPEG 21 levels of quality TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 8 non-identical streams
  • Programmability: Privacy mask Auto Exposure (AE) and Gain Control (AGC) >120dB On-camera real-time motion det ection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz selectable flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotation Resolution windowing down to 1x1 pixel for JPE G and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLight&trade
  • mode - extended exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, gamma, sharpness, tint Picture-in-Picture: si multaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechnical: Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt Hard ceiling mount and surface mount embedded Die-cast alumi num chassis with 5.5" vandal-resistant polycarbonate dome bubble Conduit 3/4" NPT standard Total Unit dimensions: 6.9 x 6.55 in (H), bubble only: 5.5 x 3.4 in (H) 175 x 166 mm (H), bubble only: 140 x 87 mm (H) 3.81 lbs (1.75 kg)
  • Electrical: General pur pose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC Power consumption:9 watts maximum Heater & Blower Electrical - Voltage Input: 12V to 20V DC/24VAC (separate power required) - Power O utput: 11W Max (DC12V)
  • 13W Max (AC24V) - Heater Switch: On: 17C (62.6 F), Off: 30 C (86 F) - Blower Switch: On: 10C (50F), Off: 15 C (59 F) - Blower Switch: On: 50C (122 F), Off: 45 C (113F)
  • Environment: IP66 weatherprooing standard Operating temperatu
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items