AVA5RK-50FX - COMMSCOPE ANDREW SOLUTIONS - | Anixter
AVA5RK-50FX | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | AVA5RK-50FX | AVA5Rk-50Fx, Heliax Andrew Virtual Air Coaxial Cable, Corrugated Copper, 7/8in, Black, Non-Halogenated, Fire Retardant Polyolefin Jacket

  • Manufacturer # AVA5RK-50FX
  • Anixter #AVA5RK-50FX
Braid %: NO BRAID
Braid Material: NO BRAID
Coax Construction: COAXIAL
Coax Type: HELIAX
Conductor Diameter: 0.37 INCHES
Conductor Material: BARE COPPER
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: FRPO-FLAME RETARDANT POLYOLEFIN
NEC Rating: CMR, CATVR
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: CORRUGATED COPPER TUBE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items