Select Country and Language Europe, Middle East & Africa / English
Change Country
AVIP-FK1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | AVIP-FK1 | 1 Space AVIP Fixed Panel, 19 Inch Width x 2.92 Inch Depth x 1.75 Inch Height, Steel, Black Powder Coat

  • Manufacturer # AVIP-FK1
  • Anixter #566215
Color: BLACK
Type: PANELS
Features
  • Accepts 14 single or 7 dual connector plates
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items