Select Country and Language Europe, Middle East & Africa / English
Change Country
AVR5351VAI | GENIE CCTV

GENIE CCTV | AVR5351VAI | VANDAL RESISTANT DOME CAMERA WITH DNR, 1/3", 540 TVL 2.9-10MM AUTO IRIS

  • Manufacturer # AVR5351VAI
  • Anixter #372329
Compression Type: MPEG1
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: NO
Resolution: 540 TVL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items