Select Country and Language Europe, Middle East & Africa / English
Change Country
AVRCD-5370PX | GENIE CCTV

GENIE CCTV | AVRCD-5370PX | AVR VAN. RESIS FIXED DOME HI RES DNR DIGITAL DN OSD MULTI FEATURE

  • Manufacturer # AVRCD-5370PX
  • Anixter #401811
Form Factor: DOME
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items