Select Country and Language Europe, Middle East & Africa / English
Change Country
AVTPSK0A101B | VIDEOTEC

VIDEOTEC | AVTPSK0A101B | Large Tamper-proof Camera Housing, Same Lock/Key

  • Manufacturer # AVTPSK0A101B
  • Anixter #347287
Duty Rating: HEAVY
Environment Type: OUTDOOR
Housing Style: CEILING
Mounting Type: CEILING
Special Property: VANDAL-RESISTANT
Description

Must be a reseller to purchase this product.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items