Select Country and Language Europe, Middle East & Africa / English
Change Country
AX-100TFR | OPTEX

OPTEX | AX-100TFR | Wireless version of AX-100TF complete with Inovonics EN-1941 TX and Batteries

  • Manufacturer # AX-100TFR
  • Anixter #422068
Mount: SURFACE
Description

100' Wireless Photoelectric Detector with Inovonics EN-1941 transmitter and batteries. Product features a 5 year battery life, Triple tamper functions, Low Battery output and LED indication, Intermittent output function, rated IP55, operates within -4F to 140F (-20C to +60C), 4 channel beam frequency selection, installed as Indoor/Outdoor, Wall/Pole/Tower mounts.

Features
  • 100' Wireless Photoelectric Detector
  • Inovonics EN-1941 transmitter and batteries Installed
  • 5 year battery life
  • Triple tamper functions
  • Low Battery output and LED indication
  • Rated IP55
  • -4F to 140F (-20C to +60C)
  • 4 channel beam frequency selection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items