Select Country and Language Europe, Middle East & Africa / English
Change Country
AX-130TN | OPTEX

OPTEX | AX-130TN | 130' Outdoor Dual Beam Photoelectric Detector Non-Stackable

  • Manufacturer # AX-130TN
  • Anixter #425265
Color: BLACK
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: 6.7
Input Power: 28V DC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 130
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: 2.7
Width - Inches: 2.6"
Description

130' Short Range Outdoor Photoelectric Detector. Product features lightning and surge protection, anti-frost hood cover, 99% beam blocking stability, A.G.C. circuit, adjustable interruption time, operates within -31F to +140F (-35C to +60C), rated IP65, wall or pole mounted.

Must be a reseller to purchase this product

Features
  • 130' Short Range Outdoor Photoelectric Detector
  • Lightning and surge protection
  • 99% beam blocking stability
  • A.G.C. circuit
  • -31F to +140F (-35C to +60C)
  • Rated IP65
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items