Select Country and Language Europe, Middle East & Africa / English
Change Country
AX-200TF | OPTEX

OPTEX | AX-200TF | 650' Outdoor Dual Beam Photoelectric Detector with 4 Channel Select

  • Manufacturer # AX-200TF
  • Anixter #425266
Channels: 4
Color: BLACK
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: 6.7
Input Power: 28V DC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 200
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: 2.7
Width - Inches: 2.6"
Description

200' 4 Channel Short Range Photoelectric Detector. Product features selectable 4 channel beam frequencies, 4 step LED indicator, environmental disqualification circuit, rated IP65, lightning and surge protection, anti-frost hood cover, 99% beam clocking stability, A.G.C. circuit, adjustable interruption time, operates within -31F to +140F (-35C to +60C), mounted either wall or pole mounting.

Must be a reseller to purchase this product

Features
  • 200 4 Channel Short Range Photoelectric Detector
  • Selectable 4 channel beam frequencies
  • 4 step LED indicator
  • Environmental disqualification circuit
  • Rated IP65
  • Lightning and surge protection
  • Anti-frost hood cover, 99% beam clocking stability
  • -31F to +140F (-35C to +60C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items