AX-8MV - AIPHONE - 18106 - Audio/Video | Anixter
AX-8MV | AIPHONE

AIPHONE | AX-8MV | Audio/Video Master Station, Black

  • Manufacturer # AX-8MV | 18106
  • Anixter #319707
Type: MASTER/BASE STATIONS
Description

Audio Video Master Station - The AX-8MV is an audio video master station for the AX Series.

Must be a reseller to purchase this product.

Specifications
  • Power Source: 24V DC - Use two PS-2420UL (110V AC) per system Distance: Door station to CEU: 980' Master station to CEU: 980'
  • Wiring: CAT-5e UTP-4 homerun from each station to CEU Door Release: N/O or N/C, programmable per station 24V AC/DC (500mA max.)
  • C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items