Select Country and Language Europe, Middle East & Africa / English
Change Country
AX101321 | BELDEN

BELDEN | AX101321 | CAT6+ Modular Jack, RJ45, KeyConnect style, Black

  • Manufacturer # AX101321
  • Anixter #262106
Category: CATEGORY 6
Color: BLACK
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Features
  • The Cat6+ Modular Jack is Available in Two Termination Styles
  • Standard Punch Down, Available in Both the KeyConnect and MDVO Styles and Our Proprietary, Revolutionary Style of the RevConnect System
  • The Modular Jacks Can also be Mixed and Matched with a Wide Variety of Adapters and Boxes to Suit Practically any Installation Configuration for Workstation Outlet, Consolidation Point and Telecommunications Closet Applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items