Select Country and Language Europe, Middle East & Africa / English
Change Country
AX103253 | BELDEN

BELDEN | AX103253 | CAT6+ KeyConnect Patch Panel, 24-port, 1U, Black

  • Manufacturer # AX103253
  • Anixter #371650
Category: CATEGORY 6
Color: BLACK
Family: GIGAFLEX
Number of Ports: 24
Rack Units: 1
Sub Family: PS6+ PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Tech. Info & Standards

IP5

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items