AX105210-S1 - BELDEN - ST Connector, FX | Anixter
AX105210-S1 | BELDEN

BELDEN | AX105210-S1 | ST Connector, FX Brilliance Universal, Multimode OM1 62.5 µm, Includes 900 µm Boot, Single Connector

  • Manufacturer # AX105210-S1
  • Anixter #538845
Connector Type: ST-COMPATIBLE
Fiber Type: OM1 MULTIMODE
Description

Brilliant in design and universal in implementation, FX Brilliance Universal no-epoxy, no-polish, no-crimp field-installable connectors make fiber field termination faster, easier and better with our industry-leading design.

Features
  • Faster fiber termination in as few as 5 seconds
  • Faster installation proficiency through simple termination technique
  • Easier with no epoxy or polishing
  • Easier no-crimp design
  • Easier with universal tools and installation for LC, SC and ST
  • Better termination
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items