AXS-15 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | AXS-15 | 15 SPACE EQUIPMENT ACCESS SYSTEM, 48 1/2" EXTENSION, 20" DEEP FRAME

  • Manufacturer # AXS-15
  • Anixter #302020
Color: BLACK
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Rack Units: 15U
Seismic Rating: NO
Type: TWO-POST
Features
  • Unique interlocking corner joint for exceptional strength and easy assembly
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items