Select Country and Language Europe, Middle East & Africa / English
Change Country
B-8-8HDIR-MB | SENTRY360

SENTRY360 | B-8-8HDIR-MB | Bundle, 8 Port 2TB with Eight IS-IP200-IRB-M, Complimentary upgrade from any fixed camera to a FS-IP3000-M or FS-IP4180 (360/180)

  • Manufacturer # B-8-8HDIR-MB
  • Anixter #613296
Audio: YES
Capacity: 8 CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: NVR
Description

Complimentary upgrade from any fixed camera to a FS-IP3000-M or FS-IP4180 (360/180).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items