B021-000-17 - TRIPP LITE - 1U Rack-Mount | Anixter
B021-000-17 | TRIPP LITE

TRIPP LITE | B021-000-17 | 1U Rack-Mount Console with 19-in. LCD

  • Manufacturer # B021-000-17
  • Anixter #347669
Type: RACK LCD CONSOLE
Description

Tripp Lite's B021-000-17 1U Rackmount Console features an integrated 19" LCD panel, full 88-key keyboard, and touch pad, all in a 1U rackmountable housing. The included KVM cable kit allows for connection to a PS/2 computer or KVM, and a PS/2 to USB ad apter is included, which can be used to connect to a USB computer or KVM. The unit features a USB 2.0 pass-through port for connection of a USB peripheral, such as a flash drive, CAC card reader, etc.. Your peripheral device connects to the USB type A port on the front of the unit, and your computer connects to the USB type A port on the back of the unit using a Tripp Lite UR020-Series type A M/M cable. Constructed of heavy-duty steel housing.

Package Includes:
1- B021-000-17 1U Rackmount ConsoleÔ- KVM Cable Kit ( HD15M to HD15M + 2 PS/2 Male )
1-PS/2 to USB Adapter
1- C13 to 5-15P Power Cord
1- User Manual

Features
  • Space savings with 1U 19-inch, rack-mount drawer design
  • Features 19-inch LCD TFT active-matrix, color panel
  • Features a USB pass-through port for connection of a USB peripheral, such as a flash drive, CAC card reader, etc.
  • Supports resolutions of up to1366 x 768
  • Included PS/2 to USB adapter allows for connection to a USB computer or KVM
  • Sleep mode when the monitor cover is closed
  • Input 120/240 VAC
  • Constructed of heavy-duty steel housing
  • Compliant with the Federal Trade Agreements Act (TAA) for GSchedule purchases
Specifications
  • 1U Rackmount Console
  • PC/Server Connections: VGA, USB, PS/2
  • Electrical Consumption: 30 Watt (Line Mode)/5 Watt (Standby Mode)
  • Color: Black And Green
  • BTUs: 102 BTU/Hour (Line Mode), 17.06 BTU/Hour (Standby Mode)
  • Connector A: HD15 Female
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items