B078-101-USB-1 - TRIPP LITE - NetCommander | Anixter
B078-101-USB-1 | TRIPP LITE

TRIPP LITE | B078-101-USB-1 | NetCommander USB Server Interface Unit (SIU) - Single

  • Manufacturer # B078-101-USB-1
  • Anixter #544441
Type: ACCESSORIES
Description

The Tripp Lite NetCommander USB Server Interface Unit (SIU) connects to the HD15 port and USB port on a computer/server, and converts them to a single RJ45 connector. Ordinary Cat5e patch cables can then be used to connect the server to the switch port s on a Tripp Lite B070 / B072-Series NetCommander Cat5 KVM switch. Use of Cat5e cables frees up space in the installation that would ordinarily be filled by traditional, thicker KVM cables.

Features
  • Needed to connect a USB Server to a B070 / B072-Series NetCommander KVM switch via Cat5e cable
  • Eliminates the need for thicker, heavier KVM cables
  • Compact, lightweight design
  • Plug and Play; no software required
  • No power supply required
  • Allows a Ser/CPU to be located up to 100ft away from the KVM switch
  • To convert DisplayPort or HDMI computers to VGA, use Tripp Lite adapters P134-06N-VGA-V2 or P131-06N
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule Purchases
Specifications
  • USB Server Interface Unit
  • Connector A: RJ45 Female
  • Connector B: HD15 Male And USB-A Male
  • Connector C: USB A Male
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items