B1008.0 - DORMER - 8.00MM HSS HAND REAMER | Anixter
B1008.0 | DORMER

DORMER | B1008.0 | 8.00MM HSS HAND REAMER DORMER B1008.0

  • Manufacturer # B1008.0
  • Anixter #CTREHAM800000
Category: REAMERS
Coating: BLUE
Ind Std/Cust Special: DIN 206
Length / Bore: 115MM
Material: HIGH SPEED STEEL
Product Type: REAMER - HAND
Size/Nom Diameter/Width: 8.0MM
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items