Select Country and Language Europe, Middle East & Africa / English
Change Country
B26472 | ARCO

ARCO | B26472 | 1L PLASTIC NARROW NECK SCREW CAP BOTTLE

  • Manufacturer # B26472
  • Anixter #SHCOBOL100004
Capacity: 1L
Category: BOTTLES
Depth: NONE
Height: NONE
Material: PLASTIC
Product Type: CONTAINER - BOTTLE
Special Attribute 1: WITH LID
Thickness: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items