B30-R4300 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | B30-R4300 | Printer Ribbon, R4300 Series, 4.33" Width x 200' Length, Resin/Wax, Black, For BBP30, BBP31, BBP33, BBP35, BBP37 Label Printer

  • Manufacturer # B30-R4300
  • Anixter #441169
Type: PRINTERS
Description

"Drop & Click" print ribbons for quick and easy supply changes. Ribbons are tough, smear-proof that produce long-lasting printed text. Print can withstand years in industrial areas and outdoor conditions. No calibrating, no threading, no waste, no ha ssles.

Features
  • B30 Series Drop and Click Print Ribbons Enable 5-Second Ribbon Supply Changes
  • No Calibrating, No Threading, No Waste, No Hassles and the Ink Always Faces the Right Direction
  • One-Color Ribbon for Printing a Single Color onto a Label
  • R4300 Series Ribons Offers Strong Environmental Resistance Against Smearing and Chemicals When Printed on the Appropriate Brady Label Material
  • Recommended for Printing on Paper and Films that Have a Matte or Rough Surface, Such as B-427 Self-Laminating Vinyl and B-49 9 Nylon Cloth from Brady
  • Self-Contained B30 Series Cartridges Drop Straight into the Printer with a Click
  • Chemical-Resistant, Smear-Resistant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items