B426 - BOSCH SECURITY SYSTEMS - Conettix IP | Anixter
B426 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | B426 | Conettix IP Ethernet Interface

  • Manufacturer # B426
  • Anixter #517025
Type: CABINET ACCESSORIES
Features
  • Full Two-Way IP Event Reporting with Remote Control Panel Programming Support
  • 10/100 Base-T Ethernet Communication for IPV6 and IPV4 Networks
  • NIST-FIPS197 Certified for 128-Bit to 256-Bit AES Encrypted Line Security
  • Plug and Play Installation, Includig UPnP Service to Enable Remote Programming Behind Firewalls
  • Advanced Configuration by Browser, RPS or A-Link
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items