Select Country and Language Europe, Middle East & Africa / English
Change Country
BA8092 | COMPLETE OFFICE SOLUTIONS

COMPLETE OFFICE SOLUTIONS | BA8092 | TZ231 12MM BLACK ON WHITE P TOUCH BROTHER TAPE

  • Manufacturer # BA8092
  • Anixter #SHPLSAM120005
Capacity: NONE
Category: PACKAGING LABELS
Color: BLACK/WHITE
Depth: NONE
Height: NONE
Material: POLYESTER
Product Type: PACKAGING LABEL - SELF ADHESIVE
Thickness: NONE
Width / Diameter: 12MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items