BAG12 - SOUTHWIRE COMPANY - 12" CANVAS | Anixter
BAG12 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY | BAG12 | 12" CANVAS ZIPPER BAG

  • Manufacturer # BAG12
  • Anixter #539034
Height / Depth: 12
Product Type: STORAGE - TOOL CASE
Size / Capacity: 12
Width / Diameter: 7
Description

The canvas zipper bag is a very convenient storage place for pliers, wrenches and other tools that you use daily. It's equipped with a very strong zipper, which is helpful on tough jobs.

Features
  • Durable, heavy-duty cotton canvas bag
  • Sturdy plastic resin zipper
  • Perfect for storing plier, screwdrivers, small tools, or electrical connectors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items