Select Country and Language Europe, Middle East & Africa / English
Change Country
BAH317 | BAHCO

BAHCO | BAH317 | 12" MTL HACKSAW BAHCO BAH317

  • Manufacturer # BAH317
  • Anixter #HTSAHA12000005
Category: SAWS AND SAW BLADES
Height / Depth: NONE
Length: NO LENGTH
Material: METAL
Product Type: SAW - HACKSAW
Size / Capacity: 12
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items