Select Country and Language Europe, Middle East & Africa / English
Change Country
BB2X12-8882/HIGHGEL | 3M

3M | BB2X12-8882/HIGHGEL | 3M(TM) Better Buried Closure Complete Kit

  • Manufacturer # BB2X12-8882/HIGHGEL | 80611147820
  • Anixter #277272
Approx. Qty. Compound (g): 600
Closure Length End to End (in.): 16
Closure Size (in.): 2x12
Max. Capacity 4,000 DWP Pr./AWG: 50/24
Max. Capacity 4,000 Pr./AWG: 50/24
Max. Capacity UR2 Pr./AWG: 25/22
Max. Splice Bundle Diameter (in.): 2
Type: BURIED CLOSURE/SPLICE CASE
Description

3M(TM) Better Buried Closures are rigid body spice closures designed for direct burial. When filled with 3M(TM) HIgh-Gel Re-enterable Encapsulating Compound 8882, the closure can be re-entered for splice rework. This kit includes all necessary components and encapsulant for inline branch and butt configurations.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items