Select Country and Language Europe, Middle East & Africa / English
Change Country
BB7X26SBDCTCLHS | 3M

3M | BB7X26SBDCTCLHS | CLOSURE BURIED 7"X26" INLINE SPLICE 1 DBL & 1 TRPL END CAP 15000 GM GEL REQ'D

  • Manufacturer # BB7X26SBDCTCLHS | 80-6104-1625-9
  • Anixter #050212
Approx. Qty. Compound (g): 15,000
Closure Size (in.): 7x26
Max. Capacity 4,000 DWP Pr./AWG: 1,200/24
Max. Capacity UR2 Pr./AWG: 600/22
Type: BURIED CLOSURE/SPLICE CASE
Vendor No.: BB7X26SB/DCTCLHS
Wire Count: MULTI
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items