Select Country and Language Europe, Middle East & Africa / English
Change Country
BB9X26-SB/DC/TC-LHS | 3M

3M | BB9X26-SB/DC/TC-LHS | Better Buried Closure Partial Kit 9" x 26" with 1 Double and 1 Triple End Cap, 21000 Grams of Gel Required

  • Manufacturer # BB9X26-SB/DC/TC-LHS | 80-6104-1627-5
  • Anixter #035088
Approx. Qty. Compound (g): 21,000
Closure Length End to End (in.): 30
Closure Size (in.): 9x26
Max. Capacity 4,000 DWP Pr./AWG: 2,400/24
Max. Capacity UR2 Pr./AWG: 900/22
Max. Splice Bundle Diameter (in.): 9
Type: BURIED CLOSURE/SPLICE CASE
Vendor No.: BB9X26SB/DCTCLHS
Description

3M(TM) Better Buried Closures are rigid body splice closures designed for direct burial. When filled with 3M(TM) High-Gel Re-enterable Encapsulating Compound 8882, the closure can be re-entered for splice re-work. It is suggested to use 3M(TM) Scotchlok(TM) Connectors and 3M(TM) MS(2)(TM)/ 3M(TM) 710 Modules along with the Better Buried Closures. End user will need to determine if these connectors and modules are suitable for their intended application. It is required to use DR tape 68631 and B sealing tapes. These are not included in the partial kits.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items