BC100X75IG2 - PANDUIT - TYPE BC OPEN SLOT | Anixter
BC100X75IG2 | PANDUIT

PANDUIT | BC100X75IG2 | TYPE BC OPEN SLOT WALL DUCT 2MT LENGTH

  • Manufacturer # BC100X75IG2
  • Anixter #546039
Channel: SINGLE
Color: IVORY
Components: DEVICE / JUNCTION / OUTLET BOX
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items