Select Country and Language Europe, Middle East & Africa / English
Change Country


  • Manufacturer # BCD380-146HD
  • Anixter #442182
Hard Drive Type: SAS
Mount Type: CHASSIS
Operating System: WINDOWS

The BCD380V, based upon the award-winning Hewlett-Packard Family of Proliant G7 servers, is designed specificallyfor Video Surveillance applications that require high availability and redundancy. With its hot plug fans and power supplies, it delivers high system availability where the number of unplanned downtimes due to hardware failure is minimized. The BCD380V series is a 6G SAS End-to-End solution that delivers twice the throughput of a server built with SATA technology.The BCD380V can utilize the BCD2600V Direct Attached Storage for storage of archival video. Each BCD380V can support up to eight BCD2600V chassis, totaling up to 192TB of 6G SAS storage. For those projects requiring a number of remote servers sending data to a central storage unit, the iSCSI BCD2000VI SAN is a perfect solution.

Preconfigured, ready-to-run Video Surveillance software applications

Preloaded with choice of industry-leading VMS applications

No complex hardware set up Server comes preconfigured

No integration challenges with VMS software

No risk of mis-configuration

Must be a reseller to purchase this product

  • Enterprise-class server
  • 6G SAS End-to-Endsolution
  • ILO3 facilitates server health and remote server manageability
  • HP Sea of Sensors technology enhances server performance while helping to reduce energy usage and expense
  • Supports redundant power suppli
  • Supports (2) Xeon processors Intel 5600 Series
  • Supports RAID 0,1,5,6,10 via P410i RAID Controller
  • HP Smart Array Controller facilitates increased I/O performance and optional RAID 6 data protection
  • Trusted Platform Module (TPM) option facilitates eanced data protection
  • HP array configuration utility ACU
  • Powerful web-based configuration utility for all Smart Array controllers
  • Provides a graphical view of HP drive array configurations
  • Allows for management of multiple arrays over a secure Intert connection from anywhere in the world
  • Easy to use Wizards for configuration
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items