Select Country and Language Europe, Middle East & Africa / English
Change Country

BCDVIDEO | BCD420V-S-OLA-9TB-3 | BCD420V-S-OLA-9TB-3: Element Series - Entry-Level Video Recording Solutions, Standard, 9TB

  • Manufacturer # BCD420V-S-OLA-9TB-3
  • Anixter #478875
Hard Drive Type: SAS
Mount Type: RACK
Operating System: WINDOWS
Storage Capacity: 9 TERABYTES

The BCDVideo Element Series, powered by HP, is designed specifically for Low to Mid Camera Count IP Video Surveillance applications. The solution is ideal for DVR replacement, Small Retail and business environments. The solution is an open platform server that will support VMS platforms such as Exacq, Genetec, Milestone, OnSSI, and others. The server is designed to run both the VMS recording software and the VMS client viewing software all from the server. Server is rack-mountable via an optional rack-mount kit (BCD420V-RMKIT).

Must be a reseller to purchase this product

  • Tower Chassis (Optional Rack-Mount Kit Available)
  • E5-1603 2.8GHz Processor
  • Processor Passmark Number - 5645
  • 8GB System Memory
  • Windows 7 Pro 64Bit
  • 3 DVI Monitor Outputs (1GB Video RAM)
  • 5-Year On-Site NBD Hardware Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items