Select Country and Language Europe, Middle East & Africa / English
Change Country

BCDVIDEO | BCD820V-CWP-12D-8G | BCD820V-CWP-12D-8G: Gamma Series - Client Viewing Stations Tower, 32GB Memory

  • Manufacturer # BCD820V-CWP-12D-8G
  • Anixter #478901
Hard Drive Type: SAS
Mount Type: RACK
Operating System: WINDOWS

The BCDVideo Gamma Series, powered by HP, is designed specifically for rendering video in IP Video Surveillance applications. The solution is specifically designed to be in 24x7x365 environments and powerful enough to render high quality megapixel images. The solution is an open platform viewing station that will support VMS platforms such as Exacq, Genetec, Milestone, OnSSI, and others. The Client Viewing Station is rack-mountable via an optional rack mount kit (BCD620V-RMKIT).

Must be a reseller to purchase this product

  • Tower
  • (2) E5-2620 2.0GHz Processor
  • Single Processor Passmark Number - 20835 (approx.)
  • 32GB System Memory
  • (3) V7900
  • 6 Monitors Supported
  • 3-Year On-Site NBD Hardware Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items