BCGSM6X7 | ORTRONICS

ORTRONICS | BCGSM6X7 | Air Guard Brush Cable Grommet, Surface Mount

  • Manufacturer # BCGSM6X7
  • Anixter #400371
Airflow/Thermal Mgt Type: BRUSHED GROMMET
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Surface mount two piece assembly designed to retrofit around existing cables without the need to disconnect cables. Covers any shape or size up to 10" x 10".

Features
  • Brush cable grommets help to prevent air loss in plenum cooled floors when access holes are required for cable routing through the floor.
  • Provides an exceptional seal around cables for an effective and economical solution towards eliminating bypass air through cable cutouts.
  • Provides an energy savings benefit by reducing cool air loss while improving the static pressure to cool data center equipment.
  • Helps prevent network equipment from overheating.
  • Seals cable openings with an overlapping brush and/or EPDM gaskets to help prevent under-floor contamination.
  • Floor tiles can be removed without disconnecting equipment.
  • Flame retardant ABS polycarbonate material provides a finished look.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items