Select Country and Language Europe, Middle East & Africa / English
Change Country
BFPC-1RU | ORTRONICS

ORTRONICS | BFPC-1RU | Blank Filler Panel, Curved, 19 W x 1.75" H (1 rack unit)

  • Manufacturer # BFPC-1RU
  • Anixter #377155
Color: BLACK
Filler Panel Rack Units: 1U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Description

Curved, 19" W x 1.75" H (1 rack units), black

Features
  • Fills in unused rack units in 19" racks
Specifications
  • Width Metric: 483 mm
  • Height USA: 1.75 in.Height Metric: 45 mmRack Unit: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items