BFPT-2RU-10-W - ORTRONICS - Tool Less | Anixter
BFPT-2RU-10-W | ORTRONICS

ORTRONICS | BFPT-2RU-10-W | Tool Less Snap-in Filler Panel, 19" W x 3.5" H, 2 Rack Units, White

  • Manufacturer # BFPT-2RU-10-W
  • Anixter #531079
Color: WHITE
Filler Panel Rack Units: 2U
Type: FILLER/BLANKING PANEL
Description

Ortronics tool less snap-in filler panels are used to fill open rack units in racks and cabinets where separation of cold air and hot air is required. They are designed to work effectively with equipment and Ortronics flat, angled or curved patch panel s. Pack of 10.

Must be a reseller to purchase this product.

Features
  • The tool less snap-in filler panels unique design allows them to snap into 19" EIA/ECA-310-E compliant tapped or 3/8" square hole mounting rails without modification: Eliminates the need to stock two different types of panels.
  • The patent pending design do
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items