Select Country and Language Europe, Middle East & Africa / English
Change Country
BGR-38SA-27LRD | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | BGR-38SA-27LRD | BGR-SA Series M3113-R Rack Without Rear Door, 38 RU, Rackrail Type 10-32, 23 Inch Width x 27 Inch Depth x 70.625 Inch Height, Steel, Black Powder Coat, Horizontal Mount

  • Manufacturer # BGR-38SA-27LRD
  • Anixter #566321
Color: BLACK
Material: STEEL
Rack Units: 38U
Seismic Rating: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items