BGR-4532LRD | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | BGR-4532LRD | BGR Series M1113 Rack Without Rear Door, 45 RU, Rackrail Type 10-32, 23 Inch Width x 32 Inch Depth x 82.875 Inch Height, Steel, Black Powder Coat, Horizontal Mount

  • Manufacturer # BGR-4532LRD
  • Anixter #566337
Color: BLACK
Material: STEEL
Rack Units: 45U
Seismic Rating: NO
Features
  • Breakthrough Design Provides High Strength Without Extra Weight
  • Accepts Lever Lock System Tool Free Cable Management Accessories
  • Accepts Extender Bay to Add 3" of Useable Depth to the Front or Rear at any Time
  • Accepts Brush Grommet Rear Door Kit for aLarge Cable Passage Without Fishing
  • Pre-Threaded Ganging Holes Allow Ganging While Fully Loaded
  • Wide Open Top and Bottom Offer Many Cabling and Cooling Options
  • Standard Front and Rear Adjustable 10-32 Threaded Rackrail with Numbered Spaces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items