BK350EI - APC BY SCHNEIDER ELECTRIC - APC | Anixter
BK350EI | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | BK350EI | APC Back-UPS 350, 230V

  • Manufacturer # BK350EI
  • Anixter #544350
Size: 350
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • Serial connectivity - Provides management of the UPS via a serial port
  • USB connectivity - Provides management of the UPS via a USB port (not available on all models)
  • Battery and surge protected outlets - Back up and protect your hardware and data during power outages, surges and spikes
  • Surge only outlets - Protect secondary electronics from surges and spikes without reducing battery power used to run primary electronics during an outage
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Battery failure notification - Provides early warning fault analysis on batteries enabling timely preventive maintenance
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Resettable circuit breaker - Easy recovery from overloads; no need to replace a fuse
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
  • LED status display - Quickly understand unit and power status with visual indicators
  • Safety agency approved - Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items