Select Country and Language Europe, Middle East & Africa / English
Change Country
BL186-P2W | LEVITON

LEVITON | BL186-P2W | Excella QuickPort Wallplate with ID Window, 2-Port, White, Includes Wallplate Frame and Insert, Connectors Sold Separately

  • Manufacturer # BL186-P2W
  • Anixter #410681
Color: WHITE
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Features
  • Wallplates include a clear plastic shutter for each port that can be installed with the QuickPort connectors to protect unused ports against dust and dirt
  • 86 mm x 86 mm size conforms to BS 4662 and BS 5733 electrical box standards
  • QuickPort connectors not
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items