Select Country and Language Europe, Middle East & Africa / English
Change Country
BLWP1-MEG | LEVITON

LEVITON | BLWP1-MEG | Frame Wall plate EXCELLA Vertical metallic green

  • Manufacturer # BLWP1-MEG
  • Anixter #593127
Color: GREEN
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Wiring: FIBER
Features
  • 86 mm x 86 mm size conforms to BS 4662 and BS 5733 electrical box standards
  • Compatible with all individual UTP, fiber, and AV QuickPort modules
  • Screws concealed after installation of faceplate
  • Fits british standard single-gang back boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items