BMP61 - BRADY WORLDWIDE INC - BMP61 Labeling | Anixter
BMP61 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | BMP61 | BMP61 Labeling System, 300 DPI

  • Manufacturer # BMP61
  • Anixter #781118
Type: LABELS
Description

Brady's BMP61 label printer is designed for quick and efficient identification of wires, cables and components. With high performance materials that can handle the toughest industrial identification applications, this printer is your rugged and reliabl e partner in the field and dependable workhorse in the shop. It features multiple user interfaces, touch screen capabilities and a variety of ways to connect, manage and save your data.

Features
  • This printer features a large, color touch screen display to show exactly what a label will look like before it's printed
  • Wide cover opening and large material bay offers easy material loading for bulk size rolls
  • With USB 2.0 ports, USB flash drive support and WiFi, users can save, copy and send label designs from a computer or device using LabelMark software
  • Simple user interface and QWERTY style keypad offer easy menu, curser and label navigation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items